Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
16 Step Steel Easy Turn Rolling Ladder - Standard Angle

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

16 Step Steel Easy Turn Rolling Ladder - Standard Angle

Item #: WB954799

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,948.99 Save up to 56%
Price: $1,307.00
Product Information
Customer Review
Product Q&A
Accessories
EASY TURN ROLLING LADDER
Perfect for confined areas and narrow aisles. Front and middle wheels retract to allow ladder to rest on 2 1/2" dia. rubber pads for stability. Features sure-grip 24"W x 7"D perforated steps and extra large 10" top platform. 4" front swivel, 5" middle rigid, and 4" rear rigid casters. 1 1/16" tubular steel construction. 30"H handrails. (36"H on 13-16 step ladders). Durable scratch resistant powder coat finish. Conforms to OSHA and ANSI standards. Ready to assemble.

Note: Cal-OSHA Kit modelĀ  606694 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.

Product Specifications

    • WIDTH INCHES42 (106.68 cm)
    • DEPTH INCHES116 (294.64 cm)
    • DEPTH TOP STEP INCHES10 (25.4 cm)
    • HEIGHT INCHES TO TOP STEP160 (406.4 cm)
    • CAPACITY LBS450 (204.55 kg)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDTri-Arc
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERKDED116246
    • QUANTITY STEPS16
    • STEP WIDTH INCHES24 (60.96 cm)
    • TYPEStandard
    • WEIGHT LBS310 (140.91 kg)
    • LADDER TYPERolling Ladder
    • HEIGHT TO TOP STEP/PLATFORM RANGE>156"
    • HEIGHT TO TOP STEP/PLATFORM160"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
23.23.34.22:44