Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5 Step Aluminum Rolling Ladder, Beige - 1051-19-R

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

5 Step Aluminum Rolling Ladder, Beige - 1051-19-R

Item #: WB416205BG

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 831.00
Product Information
Customer Review
Product Q&A
Accessories
5 STEP ALUMINUM ROLLING LADDER
"Front Office" Quality! 1" square welded frame construction. Safety-tread steps are 8" deep. Safety domes with non-slip molded grip ring help prevent movement when weight is applied. 1 5/8" hard rubber casters. Includes right side handrail, assembly required. 10 year limited warranty. MEETS STRICT CAL-OSHA REQUIREMENTS!

Product Specifications

    • WIDTH INCHES25 (63.5 cm)
    • DEPTH INCHES40 (101.6 cm)
    • DEPTH TOP STEP INCHES8 (20.32 cm)
    • HEIGHT INCHES74-1/2 (189.23 cm)
    • HEIGHT INCHES TO TOP STEP45 (114.3 cm)
    • CAPACITY LBS300 (136.36 kg)
    • COLOR FINISHBeige
    • ASSEMBLYAssembled
    • BRANDCramer
    • CONSTRUCTIONAluminum
    • HANDRAILRight
    • MANUFACTURERS PART NUMBER1051-19-R
    • QUANTITY STEPS5
    • WEIGHT LBS48 (21.82 kg)
    • LADDER TYPERolling Ladder

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.