3 Step Aluminum Rolling Ladder, Beige - 1030-19

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

3 Step Aluminum Rolling Ladder, Beige - 1030-19

Item #: WB416202BG

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 442.95
Product Information
Customer Review
Product Q&A
Accessories
3 STEP ALUMINUM ROLLING LADDER
"Front Office" Quality! 1" square welded frame construction. Safety-tread steps are 8" deep. Safety domes with non-slip molded grip ring help prevent movement when weight is applied. 1 5/8" hard rubber casters. 10 year limited warranty. MEETS STRICT CAL-OSHA REQUIREMENTS.

Product Specifications

    • WIDTH INCHES21 (53.34 cm)
    • DEPTH INCHES27 (68.58 cm)
    • DEPTH TOP STEP INCHES8 (20.32 cm)
    • HEIGHT INCHES32 (81.28 cm)
    • HEIGHT INCHES TO TOP STEP27 (68.58 cm)
    • CAPACITY LBS300 (136.36 kg)
    • COLOR FINISHBeige
    • ASSEMBLYAssembled
    • BRANDCramer
    • CONSTRUCTIONAluminum
    • HANDRAIL--
    • MANUFACTURERS PART NUMBER1030-19
    • QUANTITY STEPS3
    • STEP TYPEAbrasive
    • WEIGHT LBS22 (10 kg)
    • LADDER TYPERolling Ladder