5-Step Shown

10 Step 24"W Aluminum Wheelbarrow Ladder - Heavy Duty Serrated Grating

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

10 Step 24"W Aluminum Wheelbarrow Ladder - Heavy Duty Serrated Grating

Item #: WBB189953

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,166.97 Save up to 29%
Price: $1,538.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
10 Step 24"W Aluminum Wheelbarrow Ladder - Heavy Duty Serrated Grating

All welded aluminum ladders are light weight, non-magnetic and corrosion resistant. Features heavy duty serrated grating and 300 lb. capacity. The 10" rubber wheels on the back of the ladders and skid plates on the front make this ladder ideal for rough surfaces. Built to OSHA and ANSI standard. 36"Wx78"D base dimensions. 24"Wx14"Dx100"H top step dimensions.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES78 (198.12 cm)
    • DEPTH TOP STEP INCHES14 (35.56 cm)
    • HEIGHT INCHES133 (337.82 cm)
    • HEIGHT INCHES TO TOP STEP100 (254 cm)
    • CAPACITY LBS300 (136.36 kg)
    • ASSEMBLYAssembled
    • BRANDBallymore
    • CONSTRUCTIONAluminum
    • HANDRAIL30
    • MANUFACTURERS PART NUMBERALWB1030G
    • QUANTITY STEPS10
    • STEP TYPESerrated Tread
    • STEP WIDTH INCHES24 (60.96 cm)
    • MADE IN USAYes
    • RECYCLED CONTENT100%
    • HEIGHT TO TOP STEP/PLATFORM100"
    • HEIGHT TO TOP STEP/PLATFORM RANGE96"-107"
    • CERTIFICATIONSOSHA and ANSI
    • LADDER TYPERolling Ladder