Previous

Item in product family

Next
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
Mobile 3 Step Steel 36"W X 48"L Work Platform Ladder With Handrails

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Mobile 3 Step Steel 36"W X 48"L Work Platform Ladder With Handrails

Item #: WB607521

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,768.00 Save up to 66%
Qty Price
1-2 $669.00 ea.
3+ $599.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
Single Entry Work Platforms
These single and double entry work platforms feature rugged 1-1/6" diameter tubular steel all-welded construction with a tough, corrosion resistant power coat finish. Stairs are designed for safety and traction with grip strut texture. The two 2-1/2" diameter rubber pads are engaged as brakes when user places their weight on the first step. All models have 800 lb. capacity. Features 2 casters for easy transport and 30"H handrails. Meets OSHA and ANSI requirements.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES36 (91.44 cm)
    • HEIGHT INCHES TO TOP STEP30 (76.2 cm)
    • CAPACITY LBS800 (363.64 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDTri-Arc
    • CONSTRUCTIONSteel
    • HANDRAIL30
    • MANUFACTURERS PART NUMBERWLWP133648
    • PLATFORM HEIGHT INCHES30 (76.2 cm)
    • QUANTITY STEPS3
    • STEP WIDTH INCHES36 (91.44 cm)
    • WEIGHT LBS162 (73.64 kg)
    • HEIGHT TO TOP STEP/PLATFORM RANGE24"-35"
    • HEIGHT TO TOP STEP/PLATFORM30"
    • LOCK TYPE--
    • LADDER TYPERolling Ladder

Avg. Customer Rating: (0 customer reviews)

Write your own review