Mobile 3 Step Steel 24"W X 36"L Work Platform Ladder With Handrails

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Mobile 3 Step Steel 24"W X 36"L Work Platform Ladder With Handrails

Item #: WB607506

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $1,181.04 Save up to 58%
Qty Price
1-2 $556.00 ea.
3+ $496.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Single Entry Work Platforms
These single and double entry work platforms feature rugged 1-1/6" diameter tubular steel all-welded construction with a tough, corrosion resistant power coat finish. Stairs are designed for safety and traction with grip strut texture. The two 2-1/2" diameter rubber pads are engaged as brakes when user places their weight on the first step. All models have 800 lb. capacity. Features 2 casters for easy transport and 30"H handrails. Meets OSHA and ANSI requirements.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES28 (71.12 cm)
    • HEIGHT INCHES TO TOP STEP30 (76.2 cm)
    • CAPACITY LBS800 (363.64 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDTri-Arc
    • CONSTRUCTIONSteel
    • HANDRAIL30
    • MANUFACTURERS PART NUMBERWLWP132436
    • PLATFORM HEIGHT INCHES30 (76.2 cm)
    • QUANTITY STEPS3
    • STEP WIDTH INCHES24 (60.96 cm)
    • WEIGHT LBS124 (56.36 kg)
    • HEIGHT TO TOP STEP/PLATFORM30"
    • HEIGHT TO TOP STEP/PLATFORM RANGE24"-35"
    • LOCK TYPE--
    • LADDER TYPERolling Ladder

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

ladder

Your review: This is a safe, supportive ladder.

Is this review helpful?

Good quality, sturdy

Your review: Product is of good quality. Very sturdy. Well worth the money.

Is this review helpful?

Mobile Platform

Your review: We use this mobile platform to reach the upper areas of a belt press. Conditions are hostile to say the least. Platform is constantly wet and after 3 months of use, we have yet to see any signs of rust starting.

Is this review helpful?

Sort by: 
1 ...

3 Results