Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
7 Step Steel  Standard Uncaged Fixed Access Ladder, Gray - WLFS0107

Rollover image to zoom in

Click image to enlarge

See all 87 items in product family

7 Step Steel Standard Uncaged Fixed Access Ladder, Gray - WLFS0107

Item #: WB703607GY

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 179.95
Product Information
Product Q&A
Ideal for access to roof, mezzanine or loading dock. Rungs are 18" wide x 3/4" flat dia. Solid steel spaced 12" apart. Sturdy 2-1/2" x 3/8" flat steel side rails and 7" stand-off brackets. All-welded construction. Standard Uncaged Ladders allow access to roof top.

Note: Fixed Access Ladders are available with optional guards. Please call for more details.

Product Specifications

    • CAPACITY LBS500 (227.27 kg)
    • ASSEMBLYAssembled
    • BRANDTri-Arc
    • MODEL703607GY
    • TYPEStandard Uncaged
    • WEIGHT LBS98 (44.55 kg)
    • LADDER TYPEFixed Access Ladder

There are 0 questions and 1 answers for this product.

Sort by: 

0 Result

If you know the height of the building wall, how do you determine the correct ladder to fit. Also, is there a locking accessory for the ladder to limit access.

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.