Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
7 Step Steel Dock Ladder - 18"W x 120"H
See all 20 items in product family

7 Step Steel Dock Ladder - 18"W x 120"H

Item #: WB249230

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $206.95
Product Information
Customer Review
Product Q&A
Accessories
DOCK LADDERS
7 Step Ladder
Allow easy transition from street to dock level with these dock ladders. Dock ladders mount to docking bays for personnel access to street level. Made with 1-1/16” diameter tubular steel. Ladder includes 42”H guardrails for safety. Slip resistant rungs offer 12” spacing between rungs. 350 lb. capacity. Measures 18”W. Powder coat finish. Meets OSHA & ANSI standards.

Product Specifications

    • WIDTH INCHES18 (45.72 cm)
    • HEIGHT INCHES120 (304.8 cm)
    • HEIGHT TO TOP STEP78
    • CAPACITY LBS350 (159.09 kg)
    • COLOR FINISHGray
    • BRANDTri-Arc
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERWLS7WT
    • MODEL249230
    • QUANTITY RUNGS7
    • LADDER TYPEDock Ladder

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What size are the mounting holes? Where are they located on the top rail? Will this be able to mount to the top of a 12 inch thick concrete wall, or will it require us to drill additional holes?

Question Asked By: Trent , May 29, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.