Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
IR2141 3/4" Drive Ultra-Duty Impact Wrench
See all 4 items in product family

IR2141 3/4" Drive Ultra-Duty Impact Wrench

Item #: WBB204884

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $899.00
Product Information
Customer Review
Product Q&A
Accessories
This 3/4" Ultra-Duty Impact Wrench has four position power regulator which delivers maximum 1,200 ft. lbs. in reverse and 1,100 ft. lbs. in forward. Handle exhaust directs exhaust air away from the work. Features a twin hammer mechanism for long life. Features 3/4" sq. dr., 1" standard bolt size, working torque range of 200 to 900 ft. lbs, ultimate torque at 90 psi (1,100 ft. lbs. forward, 1,200 ft. lbs. reverse), average air con. 9.5 cfm, air inlet 3/8", and minimum hose size of 1/2".

Product Specifications

    • LENGTH INCHES12-1/2 (31.75 cm)
    • WIDTH INCHES11-1/2 (29.21 cm)
    • HEIGHT INCHES4-1/2 (11.43 cm)
    • COLOR FINISHSilver / Black
    • BRANDIngersoll Rand
    • CONSTRUCTIONMetal
    • MANUFACTURERS PART NUMBER53046
    • MODEL2141
    • PACKAGE QUANTITY1
    • WEIGHT LBS9.15 (4.16 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.