Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Locking Pliers & Hand Clamps

12 Results

Ships From Canada

Availability

Special Price

Length

View All Length
12 Results
Compare
SALE
1
1
$18.75was $26.95
Save $8.20 (30%)
Ships Same Day

Jaw Capacity

1-5/8 in

Handle Material

Steel

Length

7 in

Handle Color Family

Steel

Compare
1
1
$44.95
In Stock, Ships in 3-4 days

Jaw Capacity

3-3/8 in

Handle Material

Steel

Length

11 in

Handle Color Family

Steel

Compare
BESTSELLER
1
1
$37.95
In Stock, Ships in 3-4 days

Jaw Capacity

2-7/8 in

Handle Material

Steel

Length

9 in

Handle Color Family

Steel

Compare
1
1
$82.95
In Stock, Ships in 3-4 days

Jaw Capacity

Various in

Handle Material

Plastic

Length

Various in

Handle Color Family

Blue/Yellow

Compare
BESTSELLER
1
1
$28.95
In Stock, Ships in 3-4 days

Jaw Capacity

1-1/8 in

Handle Material

Steel

Length

5 in

Handle Color Family

Steel

Compare
1
1
$109.95
In Stock, Ships in 3-4 days

Jaw Capacity

Various in

Handle Material

Steel

Length

Various in

Handle Color Family

Steel