Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nexel S1448AZ Quick Adjust Wire Shelf 48"W x 14"D with Hooks and Clips

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Nexel S1448AZ Quick Adjust Wire Shelf 48"W x 14"D with Hooks and Clips

Item #: WB580599

Ships same day. Only 4 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-6 $69.95 ea.
7+ $64.95 ea.

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Additional Quick Adjust Shelves can be added, removed or adjusted without disassembling truck.
Includes suspension hooks for easy attachment onto the shelving unit. No tools required. Minimizes dust accumulation, maximizes visibility. 400 lb. capacity.

Product Specifications

    • WIDTH INCHES48 (121.92 cm)
    • DEPTH INCHES14 (35.56 cm)
    • COLOR FINISHChrome
    • ASSEMBLYAssembled
    • BRANDNexel®
    • CONSTRUCTIONWire
    • MANUFACTURERS PART NUMBERS1448AZ
    • accessory_typeShelf
    • WIRE FINISH TYPEChrome
Have A Question About This Product?
2 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Quick Adjust Shelves

Your review: I put wheels under these shelves and its really nice to roll them to to wherever I'm working. Arrived on the estimated day and were well packaged.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 0 answers for this product.

Sort by: 

1 Result

Can casters be added to the 72x24x74 unit?

Question Asked By: MaryJane , Poinciana, Florida , April 18, 2016

Not Answered Yet

Answer This Question

We need to order some parts for our shelving, I see extra "collars" but no suspension hooks. I s it possilbe to get those without getting another shelf ? item# 580562 Quick Adjust Wire Shelving 36x24x60 sales order 3637002

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.