Nexel S2472Z Poly-Z-Brite Wire Shelf 24"W x 72"D with Clips

Rollover image to zoom in

Click image to enlarge

See all 96 items in product family

Nexel S2472Z Poly-Z-Brite Wire Shelf 24"W x 72"D with Clips

Item #: WB189388

Ships same day. Only 29 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-6 $82.95 ea.
7+ $77.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Additional Poly-Z-Brite™ Wire Shelves
Customize your wire shelving units with additional shelves. Poly-Z-Brite™ finish includes a 15 Year Limited Warranty against corrosion! These shelves feature the attractive look of chrome with superior rust and moisture resistance so it's excellent for dry or wet storage. Shelves adjust without unit disassembly on 4 plastic sleeves (included).

Use with Poly-Z-Brite™ Shelf Posts.

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES24 (60.96 cm)
    • CAPACITY LBS600 (272.73 kg)
    • COLOR FINISHPoly-Z-Brite
    • ASSEMBLYAssembled
    • BRANDNexel®
    • CONSTRUCTIONSteel
    • DESCRIPTIONWire
    • MANUFACTURERS PART NUMBERS2472Z
    • MODEL188564Z
    • Base Model Number189388
    • WIRE FINISH TYPEClear Epoxy
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

extra shelf for wire wshelf unit

Your review: Makes the shelving unit able to hold more. Adds easily to the shelving unit.

Is this review helpful?

Sort by: 
1 ...

1 Result