Vented Plastic Shelving 42x18x54 Nexelon Finish

Rollover image to zoom in

Click image to enlarge

See all 105 items in product family

Vented Plastic Shelving 42x18x54 Nexelon Finish

Item #: WB331452N

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $253.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Nexelite Vented Plastic Shelf Units
Nexelon™ Finished Steel Frame with Anti Microbial Treatment

Each plastic shelf mat is supported on all sides by a steel frame for an impressive 400 lb. shelf capacity. The sturdy steel frame and posts are protected by Global's premium quality, exclusive Nexelon™ finish to withstand wet, hot or cold extremes, impacts and chemicals. It's so tough we include a lifetime guarantee against corrosion. Steel surfaces are also finished with Nexgard, an anti microbial treatment, to fight the growth of bacteria and molds.

Plastic shelf mats resist chipping and corrosion and include vents to increase air circulation and light penetration. They're are removable, dishwashable and resistant to chipping and corrosion. Shelves easily adjust at 1" increments on numbered posts for precise shelf alignment. Includes 4 posts and 4 shelves. 400 lb. shelf capacity. Easy assembly without tools.

Add casters to convert unit to mobile storage. Choose from set of 4 casters, 4 casters with 2 locking casters or 4 fully pneumatic casters.

Product Specifications

    • WIDTH INCHES42 (106.68 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES54 (137.16 cm)
    • COLOR FINISHBeige/Blue
    • ASSEMBLYUnassembled
    • BRANDNexel
    • CONSTRUCTIONSteel/Plastic
    • LEVEL QUANTITY5
    • MANUFACTURERS PART NUMBERPM18425N
    • SHELF CAPACITY LBS400 (181.82 kg)
    • WEIGHT LBS36 (16.36 kg)
    • WIRE SHELVING PRODUCT TYPEStand-Alone Units
    • WIRE FINISH TYPEBlue Epoxy