Nexel S2460Z Poly-Z-Brite Wire Shelf 60"W x 24"D with Clips

Rollover image to zoom in

Click image to enlarge

See all 196 items in product family

Nexel S2460Z Poly-Z-Brite Wire Shelf 60"W x 24"D with Clips

Item #: WB188560Z

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-6 $64.95 ea.
7+ $60.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Additional Poly-Z-Brite Wire Shelves
Customize your wire shelving units with additional shelves. Poly-Z-Brite finish includes a 15 Year Limited Warranty against corrosion These shelves feature the attractive look of chrome with superior rust and moisture resistance so it's excellent for dry or wet storage. Shelves adjust without unit disassembly on 4 plastic sleeves (included).

Use with Poly-Z-Brite Shelf Posts.

Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES24 (60.96 cm)
    • CAPACITY LBS600 (272.73 kg)
    • COLOR FINISHPoly-Z-Brite
    • ASSEMBLYAssembled
    • BRANDNexel®
    • CONSTRUCTIONSteel
    • DESCRIPTIONWire
    • MANUFACTURERS PART NUMBERS2460Z
    • MODEL188560Z
    • WIRE FINISH TYPEClear Epoxy
    • WIDTH60
    • accessory_typeShelf
    • DEPTH24
Have A Question About This Product?
0 Question | 0 | Answer