Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ledge 48"L X 4"H for Nexel® Solid Shelves

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Ledge 48"L X 4"H for Nexel® Solid Shelves

Item #: WB188CP80

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $22.25 ea.
5+ $21.00 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
WIRE LEDGES FOR SOLID SHELVES

Ideal for front back or sides of shelving units. 4" high. Prevents items from falling off. Chrome.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • HEIGHT INCHES4 (10.16 cm)
    • COLOR FINISHChrome
    • ASSEMBLYAssembled
    • BIN CONSTRUCTIONLedge
    • BRANDNexel®
    • CONSTRUCTIONSteel
    • DESCRIPTIONFor Solid Shelves
    • MANUFACTURERS PART NUMBERSL48C
Have A Question About This Product?
3 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

how do i install the wheel into the post. it does not fit. i cannot push it in??

Question Asked By: Stuart , September 12, 2014

Not Answered Yet

Answer This Question

What is the total height of the caster? I.e. from the bottom of the wheel to the bottom of the post it is attached to?

Question Asked By: Greg , Cypress, CA , April 18, 2012

Not Answered Yet

Answer This Question

What is the total height of the caster? I.e. from the bottom of the wheel to the bottom of the post it is attached to?

Question Asked By: Greg , Cypress, CA , April 18, 2012

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.