Cambro 2700401 - Camtray 22 x 26 Oval,  Slate Blue - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 109 items in product family

Cambro 2700401 - Camtray 22 x 26 Oval, Slate Blue - Pkg Qty 6

Item #: WBB64336

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$44.95 each

Sold in packages of 6

Price: $269.70
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Cambro 2700401 - Camtray 22 x 26 Oval, Slate Blue

Attractive appearance, durable construction and a wide selection of sizes, shaped and colors allowed the Camtray Series to become the industry standard. This Camtray features a standard oval design making it the perfect selection for serving dinners, banquets, parties and other large gatherings. High-impact fiberglass construction with aluminum reinforced edges helps The Camtray perform in even the most demanding service environments. The unique Dri-Stak design allows trays to stack but remain separated for quick drying. Stain, odor and stratch resistant. 22"L x 26"W. Sold in quantities of 6.

Product Specifications

    • LENGTH INCHES22 (55.88 cm)
    • WIDTH INCHES26 (66.04 cm)
    • COLOR FINISHSlate Blue
    • BRANDCambro
    • MANUFACTURERS PART NUMBER2700401
    • PACKAGE QUANTITY6
    • SHAPEOval
    • TYPECamtray®