Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cambro 1015215 - Camtray 10" x 15" Rectangle,  Abstract Gray - Pkg Qty 24
See all 107 items in product family

Cambro 1015215 - Camtray 10" x 15" Rectangle, Abstract Gray - Pkg Qty 24

Item #: WBB64392

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$13.75 each

Sold in packages of 24

Price: $330.00
Product Information
Customer Review
Product Q&A
Cambro 1015215 - Camtray 10" x 15" Rectangle, Abstract Gray

Attractive appearance, durable construction and a wide selection of sizes, shaped and colors allowed the Camtray Series to become the industry standard. This Camtray Insert is specifically designed to separate hot and cold foods. Ideal for dietary programs and for small portions. High-impact fiberglass construction with aluminum reinforced edges helps The Camtray perform in even the most demanding service environments. The unique Dri-Stak design allows trays to stack but remain separated for quick drying. Stain, odor and stratch resistant. Two trays fit perfectly into a 15"L x 20"W tray. 10"L x 15"W. Sold in quantities of 24.

Product Specifications

    • LENGTH INCHES10 (25.4 cm)
    • WIDTH INCHES15 (38.1 cm)
    • COLOR FINISHAbstract Gray
    • BRANDCambro
    • SHAPERectangular
    • TYPECamtray® Insert

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.