Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Molded Fiberglass Stackable Conveyor/Assembly Tray 600208 -23-7/8"L x 14-7/8"W x 1-3/8"H, White
See all 20 items in product family

Molded Fiberglass Stackable Conveyor/Assembly Tray 600208 -23-7/8"L x 14-7/8"W x 1-3/8"H, White

Item #: WB239778WH

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 37.95
Product Information
Customer Review
Product Q&A
Accessories
STACKABLE FIBERGLASS TRAYS
Stacking fiberglass trays resist most chemicals and are easy to clean. Stacking trays are ideal for use with conveyors, assembly, drying, soaking, cleaning, storage and spill containment applications. Fiberglass trays have a temperature range from –60 to 300°F. These conveyor and assembly trays allow stacking for easy storage when not in use.

Product Specifications

    • LENGTH INCHES23-7/8 (60.64 cm)
    • WIDTH INCHES14-7/8 (37.78 cm)
    • HEIGHT INCHES1-3/8 (3.49 cm)
    • COLOR FINISHWhite
    • BRANDMFG Tray
    • CONSTRUCTIONFiberglass
    • DESCRIPTIONLong Sides
    • INSIDE BOTTOM LENGTH INCHES22-7/8 (58.1 cm)
    • INSIDE BOTTOM WIDTH INCHES13-7/8 (35.24 cm)
    • INSIDE HEIGHT INCHES1-1/4 (3.18 cm)
    • MANUFACTURERS PART NUMBER600208-1537
    • MODEL239778WH
    • STACK AND/OR NESTStackable
    • TYPEFiberglass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.