Justrite countertop Lab Poly Tray

Rollover image to zoom in

Click image to enlarge

Justrite countertop Lab Poly Tray

Item #: WB269896

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $73.25 Save up to 14%
Price: $ 62.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Justrite Countertop Lab Poly Tray Catches incidental drips or spills

Low profile polyethylene lab tray is ideal for use on counters, workbenches, and under leaky equipment. The tray catches incidental drips or spills and keeps counter surface clean and uncontaminated. Slightly curved edge offers protection against leaks and spills. Lightweight, durable work surface is impervious to chemical spills providing extra corrosion protection. The ribbed bottom provides extra support and keeps the contents from sitting in pooled liquid.

Product Specifications

    • LENGTH INCHES31-1/8 (79.06 cm)
    • WIDTH INCHES18-1/2 (46.99 cm)
    • COLOR FINISHWhite
    • BRANDJustrite®
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBER29965
    • WEIGHT LBS6 (2.73 kg)