Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Imperial Shelving Add-On 48x24x76 - 6 Openings Sand

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Imperial Shelving Add-On 48x24x76 - 6 Openings Sand

Item #: WB962619

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 615.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
IMPERIAL HIGH DENSITY SHELVING
Double Sided Add-On Unit – 6 Shelf Openings
Imperial shelving offers a versatile storage solution designed for any office environment. Uniquely designed shelving saves up to 60% floor space compared to conventional filing equipment. Perfect for tab filing, making files more visible and accessible by keeping them upright and in order. Steel shelving is attractive and functional for the front office, as well as, rugged for the warehouse or storage room. Double walled T-post uprights feature welded steel panels, steel shoulder rivets and shelf supports to withstand up to 400 lb. shelf capacity. Steel shelves are height adjustable at 1-1/2" increments. Includes ten large 10-1/2"D x 7-1/2"H adjustable dividers that adjust at 2" increments to keep folders upright. Shelves include center stop to retain files and allow easy installation of dividers on either side. Includes non-marring molded polyethylene floor caps to protect floors and carpets. Double Entry Shelving maximizes space and efficiency. Utilizes a center stop for easy installation of dividers on either side. Add-On Units include easily connects to Starter or other Add-on units to help create rows or aisles of shelving. Utilizes one pair of uprights and one side panel for installation and reduced costs. Sand enamel finish. Easy assembly.

Product Specifications

    • ASSEMBLYUnassembled
    • BRANDTennsco
    • COLOR FINISHSand
    • CONSTRUCTIONSteel
    • DEPTH INCHES24 (60.96 cm)
    • NUMBER OF SHELVES7
    • MANUFACTURERS PART NUMBER247648A
    • MODEL962619
    • WEIGHT LBS220 (100 kg)
    • WIDTH INCHES48 (121.92 cm)
    • Base Model Number962619
    • HEIGHT INCHES76 (193.04 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.