Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pucel™ Shelving Unit, 42"W x 72"H x 18"D, 5 Levels, 14 GA Shelves, 10 GA Posts, Black
See all 2 items in product family

Pucel™ Shelving Unit, 42"W x 72"H x 18"D, 5 Levels, 14 GA Shelves, 10 GA Posts, Black

Item #: WBB180222

Usually ships in 20 to 23 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 532.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Pucel - Adjustable Shelving

Heavy duty shelving can be assembled as an individual unit or in rows of shelving. Heavy duty reinforced 14 gauge steel shelving are height adjustable at 2" increments. 10 gauge angle steel posts are reinforced with adjustable cross bracing for added rigidity. Offers 1,775 lb. capacity. Feet include oversized pads to protect floors. Easy assembly.

Product Specifications

    • DEPTH INCHES18 (45.72 cm)
    • CONSTRUCTIONSteel
    • COLOR FINISHBlack
    • BRANDPucel™
    • ASSEMBLYUnassembled
    • WEIGHT LBS170 (77.27 kg)
    • WIDTH INCHES42 (106.68 cm)
    • SHELF CAPACITY LBS1775 (806.82 kg)
    • SHELF CONSTRUCTIONSteel
    • HEIGHT INCHES72 (182.88 cm)
    • NUMBER OF SHELVES5
    • DESCRIPTIONKnock-Down Adjustable Rack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.