Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Steel Shelving 48"Wx24"Dx87"H Closed 5 Shelf 7 Drawer Gray With Blue Drawers
See all 6 items in product family

Steel Shelving 48"Wx24"Dx87"H Closed 5 Shelf 7 Drawer Gray With Blue Drawers

Item #: WBB190972

Usually ships in 23 to 26 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,214.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Rousseau Steel Shelving 48"Wx24"Dx87"H Closed 5 Shelf 7 Drawer Gray With Blue Drawers

With sturdy construction and quick assembly, this shelving system will meet all of your storage needs. Load capacity and design adapts for storage in most industrial and commercial sectors. An extremely versatile structure with a functional design that ensures it's easy to use. Modular drawers guarantee secure organization of all your small parts. This shelving system is designed for intensive use. It maximizes the space in your warehouse, parts department, maintenance workshop or distribution center. Shelves easily assembled to posts using 4 - 14 gauge compression clips. Shelving with drawers must be anchored to the floor (anchoring kit included). Features 5 shelves and 7 drawers at different heights - (2) 3"H drawers with 40 compartments, (3) 4"H drawers with 40 compartments and (2) 6"H drawers with 15 compartments. Light Gray Shelves with Blue Drawers. 48"Wx24"Dx87"H overall.

Product Specifications

    • BRANDRousseau
    • COLOR FINISHLight Gray with Blue Drawers
    • CONSTRUCTIONSteel
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES87 (220.98 cm)
    • MANUFACTURERS PART NUMBERR5SHE-874809 _071_055
    • NUMBER OF SHELVES5
    • DRAWER QUANTITY7
    • SHELF CAPACITY LBS600 (272.73 kg)
    • DESCRIPTIONShelving with Modular Drawers and Roll-Out Shelf
    • DRAWER CAPACITY LBS400 (181.82 kg)
    • DRAWER QUANTITY & HEIGHT(2) 3" (3) 4" (2) 6"
    • WIDTH INCHES48 (121.92 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.