Heavy Duty Shelving 48"W x 24"D x 72"H With 6 Shelves, No Deck
See all 48 items in product family

Heavy Duty Shelving 48"W x 24"D x 72"H With 6 Shelves, No Deck

Item #: WB255637

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 166.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BOLTLESS SHELVING
225 lb. shelf capacity - 6-Shelf - No Deck
Fast Assembly -- Reconfigures without Tools

Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. Top and bottom shelf levels also include double-rivet support for added rigidity. This unit includes shelf supports (provide your own decking). Levels adjust at 1-1/2" increments and permit 4-way access. 14-gauge steel uprights measure 2-1/4" x 1-1/2". Durable gray baked enamel.
Shelving units options include: Extra Heavy Duty with 1200-1500 lb. shelf capacity and double-rivet support beams at all levels for added rigidity and Wire or Wood Deck.


Boltless Shelving Instructions


Documents are in PDF format

Product Specifications

    • SHELF CAPACITY LBS225 (102.27 kg)
    • SHELF CONSTRUCTIONNo Deck
    • UNIT TYPESingle Rivet
    • NUMBER OF SHELVES6
    • LEVEL QUANTITY6
    • WIDTH INCHES48 (121.92 cm)
    • MODEL255637
    • HEIGHT INCHES72 (182.88 cm)
    • COLOR FINISHGray
    • DEPTH INCHES24 (60.96 cm)
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™