Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Extra Heavy Duty Laminated Shelf 36"W x 18"D, Tan

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Extra Heavy Duty Laminated Shelf 36"W x 18"D, Tan

Item #: WB235449TN

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 37.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Boltless Shelving with Laminated Shelves
Extra Heavy Duty Shelves

Rugged, reliable steel shelving features 1/2" thick white melamine and particleboard shelf decking for a strong, smooth and easy-maintenance surface. Shelves adjust at 1-1/2" increments. Fast, tool free assembly. Long lasting baked enamel finish. Extra Heavy Duty Shelving has up to a 1500 lb. capacity per shelf and includes double riveted crossbeams, plus front-to-back beams on all levels to support shelf decking. Capacities based on evenly distributed loads.

Boltless Shelving Instructions


Documents are in PDF format

Product Specifications

    • accessory_typeShelf
    • SHELF CAPACITY LBS1500 (681.82 kg)
    • SHELF CONSTRUCTIONMelamine Laminated Particle Board
    • MODEL235449TN
    • UNIT TYPEDouble Rivet
    • ACCESSORY WIDTH INCHES36 (91.44 cm)
    • COLOR FINISHTan
    • ACCESSORY DEPTH INCHES18 (45.72 cm)
    • BRANDGlobal Industrial™

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.