Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wire Mesh Deck 72"Wx36"D

Rollover image to zoom in

Click image to enlarge

Wire Mesh Deck 72"Wx36"D

Item #: WB502554B

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 41.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Wire Deck Panel
for Shelving, Bulk Rack and Wall Panels

Durable steel wire mesh with gray epoxy finish. Allows visibility and light, air and sprinkler penetration (reducing insurance premiums). 1/4" thick x 4 gauge welded steel wire with 3 square inch openings. Deck ships in two pieces for reduced shipping costs.

Product Specifications

    • COLOR FINISHGray
    • DEPTH INCHES36 (91.44 cm)
    • THICKNESS INCHES1/4 (.64 cm)
    • ASSEMBLYAssembled
    • SHELF CONSTRUCTIONWire
    • SHELF TYPEBoltless Open Shelving
    • CONSTRUCTIONSteel
    • WIDTH INCHES72 (182.88 cm)
    • MODEL502554B
    • TYPEWire Deck
    • BRANDGlobal Industrial™
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

wire mesh

Your review: The product would be great if it was the length I purchased. It is exactly what I wanted. The problem is you sent 2 pieces 36 x 36. I ordered 72" x 36". If you can correct that I need more. Otherwise it is false advertising on your part. Note that the description clearly states: Deck ships in two pieces for reduced shipping costs.

Is this review helpful?

Adequate

Your review: Expected 72" x 36" as pictured on website. Got 36" x 36". Made it work with some adjustments to framing. Expected grey - but got pale green. Can live with it. Three pieces were bent on arrival by UPS. Was able to hammer them flat, but in doing so, some welds failed. Made it work anyway. Overall, welds not real strong. **Sent to CS 6/11

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.