Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12" Long Tan Double Rivet Beam

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

12" Long Tan Double Rivet Beam

Item #: WB254CP38

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3.14

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BEAMS
Each level requires four. Use Double Rivet Beams on top and bottom levels of all units. Use Single Rivet Beams on all intermediate levels, or increase capacity by using Double Rivet Beams on all levels. Sample Unit: Heavy Duty, 5 shelf 48" x 24" Order; 6-48" & 6-24" Single Rivet Beams, 4-Uprights, 4-48" & 4-24" Double Rivet Beams: Extra Heavy Duty, 5 shelf, 48" x 24" Order; 4-Uprights, 10-48" & 10-24" Double Rivet Beams. Beams can be used as ledges at any required height to prevent merchandise from falling or rolling off shelves.

Product Specifications

    • COLOR FINISHTan
    • ASSEMBLYAssembled
    • LENGTH INCHES12 (30.48 cm)
    • SHELF TYPEBoltless Open Shelving
    • CONSTRUCTIONSteel
    • MODEL331646
    • TYPEDouble Rivet Beam
    • BRANDGlobal Industrial™
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.