Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Upright Assembly 10 Feet

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Upright Assembly 10 Feet

Item #: WB968613

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 66.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Extra High Steel Shelving
10'H Upright Assembly
Includes two 16 gauge steel posts with 18 gauge anti-sway side braces. Include 2 anti-sway brace sets. Allows easy assembly for varying depth units. Allows shelf height adjustments at 2" increments (Shelves sold separately).

Product Specifications

    • accessory_typeUpright
    • Base Model Number968613
    • ASSEMBLYUnassembled
    • ACCESSORY HEIGHT INCHES120 (304.8 cm)
    • UNIT TYPEBoltless Clip
    • MODEL968613
    • ACCESSORY WIDTH INCHES--
    • BRANDTennsco
    • COLOR FINISHSand
    • DESCRIPTIONUpright Assembly
    • CONSTRUCTIONSteel
    • ACCESSORY DEPTH INCHES--
    • SHELF CAPACITY LBS--
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.