Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Smoking Shelter Vented Poly-Hip Roof Four Sided With Left Front Opening 10'X10'
See all 20 items in product family

Smoking Shelter Vented Poly-Hip Roof Four Sided With Left Front Opening 10'X10'

Item #: WB239987C

Usually ships in 40 to 43 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 10,278.00
Product Information
Customer Review
Product Q&A
Accessories
The Slanted Hip Roof Design Of These Smoking Shelters Provides An Attractive Appearance For Any Environment Including Commercial & Residential Areas.
Four Sided Shelters with Left Front Opening


Outdoor smoking shelters help prevents loitering and littering at doorways by providing a designated smoking area. These cost-effective butt stop outdoor shelters help reduce OSHA fines and reduce insurance premiums. The framing system of these smoking shelters is built with industrial grade standards to withstand years of outdoor use. Smoker shelters are made with anodized aluminum with 313 dark bronze anodic finish. Includes glass panels that are made with clear 1/4 thick tempered safety glass. Slanted hip roof is made with 1/4 thick double walled polycarbonate. Outdoor shelters are pre-fabricated in sections for easy assembly and crated for low cost shipping. All shelters include an extruded aluminum bench and backrest along the rear wall to provide a comfortable sitting area for smokers. ADA compatible. Custom designs and sizes available.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES120 (304.8 cm)
    • DEPTH INCHES120 (304.8 cm)
    • HEIGHT INCHES84 (213.36 cm)
    • CAPACITY12 People
    • ASSEMBLYUnassembled
    • BRANDHandi-Hut®
    • COLOR FINISHBronze
    • CONSTRUCTIONAluminum and Safety Glass
    • MODEL239987C
    • STYLEVented Poly-Hip Roof
    • TYPE4-Sided W/Left Front Opening
    • WEIGHT LBS1200 (545.45 kg)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Great....but

Your review: I love the majority of the unit. The aluminum was heavy gauge. The 1/4 tempered glass was great but the fasteners left much to be desired. I added my own 5/16 ss screws for attachment to the bases. The other issue was that the unit was all scratched up and the benches were dented. They were only small dents that the customer had no problem with but I still do. I would definitely use this unit again but with fastener upgrades.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

1)Does each of these smoking shelters, 239990B,239990C and 239990A have the option to have a right sid opening (can the hardware go on reverse side?) 2) Can the color be bronze? 3)Each of these shelter are 15'x7'....why do each have a different capacity for the # of people? Item #: WB239990B - 12-14 people Item #: WB239990C - 15-18 people Item #: WB239990A - 8-9 people 4)Is there a bench in either of the smoking shelter?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.