Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Smoking Shelter Barrel Roof Four Sided With Left & Right Front Opening 15'X7'6"
See all 20 items in product family

Smoking Shelter Barrel Roof Four Sided With Left & Right Front Opening 15'X7'6"

Item #: WB239981B

Usually ships in 42 to 45 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $10,851.00
Product Information
Customer Review
Product Q&A
Accessories
The Barrel Roof Design Of These Smoking Shelters Offers Low Maintenance By Preventing Rain And Snow Build-Up.
Four Sided Shelters with Open Left & Right Front Opening


Outdoor smoking shelters help save non-smokers from second hand smoke while offering smokers a designated smoking area. These shelters can help reduce OSHA fines and reduce insurance premiums. The framing system of these butt stop smoking shelters is built with industrial grade standards to withstand years of outdoor use. Smoker shelters are made with anodized aluminum in 313 dark bronze anodic finish. Barrel roof is made with 1/4 thick double walled polycarbonate. Glass panels are made with clear 1/4 thick tempered safety glass. Outdoor shelters are pre-fabricated in sections for easy assembly and crated for low cost shipping. All shelters include an extruded aluminum bench and backrest along the rear wall to provide a comfortable sitting area for smokers. ADA compatible, GSA approved. Custom designs and sizes available.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES180 (457.2 cm)
    • DEPTH INCHES90 (228.6 cm)
    • HEIGHT INCHES84 (213.36 cm)
    • COLOR FINISHBronze
    • ASSEMBLYUnassembled
    • BRANDHandi-Hut®
    • CONSTRUCTIONAluminum and Safety Glass
    • MODEL239981B
    • CAPACITY14 People
    • STYLEBarrel Roof
    • TYPE4-Sided W/Left & Right Front Opening
    • WEIGHT LBS1100 (500 kg)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Very easy to assemble.

Your review: I really liked everything about the shelter and how easily it all went together. If there are any flaws, it is that the roof soffit had a few flaws caused by the shipment of the product. We have already had plenty of great comments, and the bus department likes the fact that the glass is not tinted so that they can see very easily if there is anyone waiting inside or not. He told me if the glass has a tint, that the headlights from the bus at night basically wash their view and their ability to see inside. Very nice product, Thank you very much. Trevor W.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.