Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bus Smoking Shelter Flat Roof With Three Sided Open Front 76-1/4"W x 49-5/16"D x 83-9/16"H

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Bus Smoking Shelter Flat Roof With Three Sided Open Front 76-1/4"W x 49-5/16"D x 83-9/16"H

Item #: WB268638A

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $3,210.03 Save up to 27%
Price: $ 2,339.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
FLAT TOP BUS & SMOKING SHELTER
Flat roof smoking shelters provide an ideal smoking environment for bus stops, office buildings, campus universities and more. Smokers shelters provide a designated smoking area outdoors while protecting smokers from weather conditions. Framing is made with rugged, welded painted carbon steel for strength. Side panels are made with semi-clear polycarbonate. Roof is made with corrugated polycarbonate sheet with silver baked-in powder-coated finish for added toughness. Legs include mounting plates for floor anchoring to concrete. Measures 76-1/4"W x 49-5/16"D x 83-9/16"H overall, Usable sizes 69-3/4"W x 37-1/2"D x 77-3/16"H. Easy assembly.This item is non-returnable

Product Specifications

    • WIDTH INCHES76-1/4 (193.68 cm)
    • DEPTH INCHES49-5/16 (125.25 cm)
    • HEIGHT INCHES93-9/16 (237.65 cm)
    • INSIDE WIDTH INCHES69-3/4 (177.17 cm)
    • INSIDE DEPTH INCHES37-1/2 (95.25 cm)
    • INSIDE HEIGHT INCHES77-3/16 (196.06 cm)
    • CAPACITY4 People
    • ASSEMBLYUnassembled
    • BRANDVestil
    • COLOR FINISHSilver
    • CONSTRUCTIONSteel/Polycarbonate and Corrugated Polycarbonate Top
    • DESCRIPTIONShelter
    • MANUFACTURERS PART NUMBERSSH-7939-80
    • MODEL268638A
    • STYLEFlat Roof
    • TYPE3-Sided W/Front Opening
    • WEIGHT LBS270 (122.73 kg)
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Simple to Install

Your review: Needed for a bus stop at our terminal. It was easy to install and works great. Our six foot bench fit nicely.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 2 answers for this product.

Sort by: 

1 Result

Can the roof of this structure hold a 12" snowfall?

Question Asked By: Alan , Delaware City, DE , May 23, 2016

+ View 1 Answer

Answer This Question

Do we have product instructions?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.