Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bus Smoking Shelter Deluxe Flat Roof With Three Sided Open Front 8'9" x 4'2"

Bus Smoking Shelter Deluxe Flat Roof With Three Sided Open Front 8'9" x 4'2"

Item #: WB442868A

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5275.00
Product Information
Product Q&A
Smoker's shelter provides a designated smoking area outdoors while protecting smokers from weather conditions. Smoking shelter can also be used as a convenient bus stop. Smoking shelter helps reduce OSHA fines and insurance premiums. Framing system is built with industrial grade standards to withstand years of outdoor use. Framing is made of square tubular anodized aluminum that never needs to be painted. Frosted, tempered safety glass side panels offer semi-privacy. Includes aluminum glass mounting brackets and hardware. Roof is made from aluminum sheeting on top and extruded aluminum on roof liner. Open front allows easy entry and exit. Base mounting plates include concrete anchors for installation. Mounting plates measure 4-3/4" x 4-3/4". Pre-fabricated in sections for easy assembly and crated for low cost shipping. ADA compatible. Measures 105"W x 103"H overall. Item is non-returnable

Product Specifications

    • WIDTH INCHES105 (266.7 cm)
    • DEPTH INCHES50 (127 cm)
    • COLOR FINISHSilver
    • ASSEMBLYUnassembled
    • CONSTRUCTIONAluminum and Safety Glass
    • HEIGHT INCHES103 (261.62 cm)
    • CAPACITY5-6 People
    • STYLEDeluxe Flat Roof
    • TYPE3-Sided W/Front Opening
    • WEIGHT LBS595 (270.45 kg)
    • INSIDE DEPTH INCHES44 (111.76 cm)
    • INSIDE HEIGHT INCHES89 (226.06 cm)
    • INSIDE WIDTH INCHES96 (243.84 cm)
Have A Question About This Product?
0 Question | 0 | Answer

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.