Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
WoodBridge Vinyl Outdoor Storage Shed 00484, 10'5"W X 10'5"D X 7'1"H, Includes Foundation
See all 12 items in product family

WoodBridge Vinyl Outdoor Storage Shed 00484, 10'5"W X 10'5"D X 7'1"H, Includes Foundation

Item #: WB269540

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,715.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
WoodBridge Vinyl Outdoor Storage Shed 00484, 10'5"W X 10'5"D X 7'1"H, Includes Foundation

The 10.5’ wide WoodBridge Series is our signature shed line that gives you the ultimate solution for all your storage needs. If you have the room for one of these large storage sheds, then WoodBridge is the ideal storage for you. Available in 8’, 10’, 13’ and 15’ deep sizes to give you 480 to 953 cubic feet of storage space. There’s just no better valued vinyl storage shed in the market place today

As you would expect from a large storage shed, this walk-in shed features tall and wide double doors. The wall columns are reinforced with a solid metal structure that gives the shed strength and allows you to hang shelves or garden tools. These large storage sheds can also be used as hobby or activity rooms.

Features

  • 6' Tall Walk-In Shed
  • Wide Double Doors
  • Wind Tested up to 115 mph (When anchored properly to the ground)
  • Strong metal structure tested for 20lbs/sqft snow load
  • Vinyl is fire retardant (unlike plastics)
  • Includes Ventilation kit
  • Never needs painting
  • Foundation Included
  • Skylight included
  • Window Kit (Optional - Sold Separately)
  • 2.5' Extension kits available (Optional - Sold Separately)

Product Specifications

    • OUTSIDE WIDTH FEET10' 5"
    • OUTSIDE DEPTH FEET10' 5"
    • OUTSIDE HEIGHT FEET7' 1"
    • COLOR FINISHIvory
    • ASSEMBLYUnassembled
    • CONSTRUCTIONPVC Vinyl
    • DOOR DIMENSIONS5' 1" x 5' 11"
    • LIMITED WARRANTY15 Year
    • MANUFACTURERS PART NUMBER00484
    • NOMINAL DEPTH10'
    • NOMINAL WIDTH10'
    • OUTSIDE PEAK HEIGHT FEET7' 1"
    • STYLEWoodBridge
    • TYPEw/Foundation
    • WEIGHT LBS464 (210.91 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.