Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DuraMate Vinyl Outdoor Storage Shed 00381, 7'10"W X 7'10"D X 6'1"H
See all 15 items in product family

DuraMate Vinyl Outdoor Storage Shed 00381, 7'10"W X 7'10"D X 6'1"H

Item #: WB603522

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $1,118.00
Product Information
Customer Review
Product Q&A
Accessories
DuraMate Vinyl Outdoor Storage Shed 00381, 7'10"W X 7'10"D X 6'1"H

The 8' wide DuraMate vinyl shed is ideal for most backyards. This backyard storage shed was designed to meet the height requirements for most communities.

The DuraMate features wide double doors and metal-reinforced wall columns, which allow you to hang shelves or garden tools from the walls. Foundation kits are available for these backyard storage shed units and are recommended for a quicker and more precise installation.

Features

  • 6' Tall Walk-In Shed
  • All Weather Durable, Long Lasting, and Maintenance Free Vinyl
  • Wide 60" Double Doors
  • Wind Tested up to 115 mph (When anchored properly to the ground)
  • Won't rust, rot, dent or mildew
  • Never needs painting
  • Vinyl is fire retardant (unlike other plastics)
  • Strong metal structure tested for 20lbs/sqft snow load
  • Skylight included
  • Door handle includes padlock eye to secure shed
  • Window Kit (Optional - Sold Separately)
  • Foundation kits (Optional - Sold Seperately)
  • 2.5' Extension Kits (Sold Seperately)

Product Specifications

    • OUTSIDE WIDTH FEET7' 10"
    • OUTSIDE DEPTH FEET7' 10"
    • OUTSIDE HEIGHT FEET6' 1"
    • COLOR FINISHIvory
    • ASSEMBLYUnassembled
    • CONSTRUCTIONPVC Vinyl
    • DOOR DIMENSIONS5' 1" x 5' 2"
    • LIMITED WARRANTY15 Year
    • MANUFACTURERS PART NUMBER00381
    • NOMINAL DEPTH8'
    • NOMINAL WIDTH8'
    • OUTSIDE PEAK HEIGHT FEET6' 1"
    • STYLEDuraMate
    • TYPEw/o Foundation
    • WEIGHT LBS257 (116.82 kg)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

shed

Your review: Looks nice but with today's windy storms it would take off flying through air like dorthy's house that landed in oz!

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 4 answers for this product.

Sort by: 

1 Result

Are any of the panels or top sections vented?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

what are the interior measurements

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

can i buy this shed with doors at both ends?

Question Asked By: Edward , Sacramento, CA , December 07, 2011

+ View 1 Answer

Answer This Question

how many cartons is it shipped in? what is the deminisions of the shipping cartions? how much does it weigh during shipping

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.