Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
YardMate Vinyl Outdoor Storage Shed 00782, 5'3"W X 5'3"D X 6’6"H Includes Vinyl Floor
See all 15 items in product family

YardMate Vinyl Outdoor Storage Shed 00782, 5'3"W X 5'3"D X 6’6"H Includes Vinyl Floor

Item #: WB603528

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $949.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
YardMate Vinyl Outdoor Storage Shed 00782, 5'3"W X 5'3"D X 6’6"H Includes Vinyl Floor

The YardMate series of vinyl storage shed kits feature a 5' wide format that's ideal for smaller yards or patios. The wall columns are reinforced with solid metal, allowing you to easily hang shelves or tools. These storage shed kits include a complete solid reinforced vinyl floor that eliminates the need for building a foundation. Ready for easy 1- to 2-hour assembly with pre-cut materials.

Features

  • Wide Double Door Opening
  • 6.5' Tall Walk-In Shed
  • Easy 1 to 2 Hour Assembly
  • Heavy Duty Molded Floor Kit included
  • Skylight included
  • Vent Kits for air circulation

Product Specifications

    • OUTSIDE WIDTH FEET5' 3"
    • OUTSIDE DEPTH FEET5' 3"
    • OUTSIDE HEIGHT FEET6' 6"
    • COLOR FINISHIvory
    • ASSEMBLYUnassembled
    • CONSTRUCTIONPVC
    • DOOR DIMENSIONS4' 4" x 5' 11"
    • LIMITED WARRANTY15 Year
    • MANUFACTURERS PART NUMBER00782
    • NOMINAL DEPTH5'
    • NOMINAL WIDTH5'
    • OUTSIDE PEAK HEIGHT FEET6' 6"
    • STYLEYardMate
    • TYPEw/Floor
    • WEIGHT LBS211 (95.91 kg)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

made with inferior material

Your review: Do Not Buy, the material the shed is made of is too thin. Childrens toys are made much more solid. The floor is so thin that when you walk on it is sinks down. For your information I had a contractor put this up, I whould have been better to spend alittle more and get something that will stand up.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 4 answers for this product.

Sort by: 

1 Result

Are any of the panels or top sections vented?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

what are the interior measurements

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

can i buy this shed with doors at both ends?

Question Asked By: Edward , Sacramento, CA , December 07, 2011

+ View 1 Answer

Answer This Question

how many cartons is it shipped in? what is the deminisions of the shipping cartions? how much does it weigh during shipping

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.