Sandusky Buddy 0130-1 - 30 Key Cabinet - Gray
See all 32 items in product family

Sandusky Buddy 0130-1 - 30 Key Cabinet - Gray

Item #: WBB195713

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $82.95 Save up to 33%
Price: $ 55.95
Product Information
Customer Review
Product Q&A
Accessories
30 Key Cabinet - Grey

Unit has full piano hinges, easy-access slotted steel key racks with number guides, and numbered key control charts. Secure wafer tumbler locks are all keyed differently so no one key fits any other unit. Steel construction is slotted in back for easy wall mounting. Durable molded plastic keg tags have large easy-to-read numbers and metal snap-hooks. Yellow "Key Loaned" tags are also included with the cabinet. Two keys included. Grey finish. 10"Wx3"Dx12"H overall dimensions.

Product Specifications

    • DEPTH INCHES3 (7.62 cm)
    • COLOR FINISHGray
    • DESCRIPTIONKey Cabinet
    • MANUFACTURERS PART NUMBER0130-1
    • WEIGHT LBS3.75 (1.7 kg)
    • WIDTH INCHES10 (25.4 cm)
    • HEIGHT INCHES12 (30.48 cm)
    • CONSTRUCTIONSteel
    • KEY CAPACITY30
    • BRANDBuddy Products
    • PACKAGE QUANTITY1

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great Product

Your review: The key cabinet was the solution to a problem in our office of always looking for keys and trying to find specific ones. Now all are labeled and kept in the key cabinet.

Is this review helpful?

Sort by: 
1 ...

1 Result