Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Thermoformed Plastic Pallet 2500 Lbs

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Thermoformed Plastic Pallet 2500 Lbs

Item #: WB506297

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-24 $97.95 ea.
25+ $88.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
THERMOFORMED PLASTIC PALLET
Patented design combines deck edge pleats and shockwave ridges to prevent cracking and bulging on impact. This pallet features 9 oval legs to limit impact and help extend life. Steam cleanable. 3:1 nesting versus wood. Four way entry. Has a molded in texture deck surface. 48"W X 40"D X 6"H, 2500lb. fork capacity; 6000lb floor capacity.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES40 (101.6 cm)
    • HEIGHT INCHES6-1/2 (16.51 cm)
    • CAPACITY LBS4000 (1818.18 kg)
    • CAPACITY LBS-STATIC (FLOOR)6000 (2727.27 kg)
    • CAPACITY LBS-DYNAMIC (FORK)2500 (1136.36 kg)
    • BRANDTri Enda
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERDC44048
    • OPENINGSFour-Way Entry
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

plastic pallet

Your review: very sturdy is exactly what I wanted

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.