Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Thermoformed Plastic Pallet 1275 Lbs

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Thermoformed Plastic Pallet 1275 Lbs

Item #: WB506296

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($249.75)

Qty Price
1-24 $49.95 ea.
25+ $44.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Patented design combines deck edge pleats and shockwave ridges to prevent cracking and bulging on impact. This pallet features 9 oval legs to limit impact and help extend life. Steam cleanable. 3:1 nesting versus wood. Four way entry. 48"W X 40"D X 5 1/2"H, 1275lb. fork capacity;3000lb. floor capacity.

Click here to see our full selections of Pallets and Skids.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES40 (101.6 cm)
    • HEIGHT INCHES5-1/2 (13.97 cm)
    • CAPACITY LBS3500 (1590.91 kg)
    • CAPACITY LBS-STATIC (FLOOR)3000 (1363.64 kg)
    • CAPACITY LBS-DYNAMIC (FORK)1275 (579.55 kg)
    • BRANDTri Enda
    • OPENINGSFour-Way Entry
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.