Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plastic Pallet 30x36x9-1/4 1000 Lbs. Capacity
See all 3 items in product family

Plastic Pallet 30x36x9-1/4 1000 Lbs. Capacity

Item #: WB442508

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 159.95
Product Information
Customer Review
Product Q&A
Accessories
ROTATIONALLY MOLDED PLASTIC SPECIALTY PALLETS
These specialty pallets are designed for handling drums or odd shaped materials with specific conditions. Plastic pallets are made of double walled, rotationally molded gray plastic for maximum durability. Molded interior supports help transfer loads between top and bottom pallet surfaces. 1,000 lb. capacity. Stores drums in a horizontal position.

Product Specifications

    • OPENINGSFour-Way Entry
    • ASSEMBLYAssembled
    • CAPACITY LBS-DYNAMIC (FORK)1000 (454.55 kg)
    • HEIGHT INCHES9-1/4 (23.5 cm)
    • STYLECurve Top
    • FORK POCKET2@8-1/2"Wx4"H
    • BRANDBayhead Products
    • PACKAGE QUANTITY1
    • COLOR FINISHGray
    • LENGTH INCHES30 (76.2 cm)
    • MANUFACTURERS PART NUMBERHMC-30
    • WEIGHT LBS30 (13.64 kg)
    • WIDTH INCHES36 (91.44 cm)
    • CONSTRUCTIONPlastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.