Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Closed Deck Rackable Plastic Pallet With 6 Bottom Skids 48x40, 5000 Lbs Cap - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Closed Deck Rackable Plastic Pallet With 6 Bottom Skids 48x40, 5000 Lbs Cap - Pkg Qty 4

Item #: WB268818

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$51.95 each

Sold in packages of 4

Qty Price
1-5 $207.80/ pkg.
5+ $199.80/ pkg.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
CLOSED DECK RACKABLE PLASTIC PALLETS
5000 Lb. Capacity – 6 Bottom Skids To Create Perimeter Base
Industrial size rackable plastic pallet features a closed deck to retain items and prevent fall-through. Plastic pallet features a smooth surface top that allows easy set-up on pallet racks and can be moved directly to sales floor. Plastic pallet conforms to ISPM 15 regulation for export shipping. Plastic pallet is made using ACM recyclable black material that is environmentally friendly. This rackable plastic pallet resists insects, bacteria and fungi. Lightweight, low height pallet is cost effective offering reduced freight costs by volume up to 65%. Bottom skids allow 4-way forklift entry. Measures 48"L x 40"W x 6"H. Meets ISO 9001:2000 and 8611 standards. Fully assembled.

Note: Because of recycled plastic material, pallet will vary in color. These pallets are not for use in unsupported pallet rack.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES40 (101.6 cm)
    • HEIGHT INCHES6 (15.24 cm)
    • CAPACITY LBS-STATIC (FLOOR)19800 (9000 kg)
    • CAPACITY LBS-DYNAMIC (FORK)5000 (2272.73 kg)
    • CAPACITY LBS-RACKING1700 (772.73 kg)
    • ASSEMBLYAssembled
    • BRANDCabka
    • COLOR FINISHBlack
    • CONSTRUCTIONACM Plastic
    • MANUFACTURERS PART NUMBERCPP326ACM
    • OPENINGSFour-Way Entry
    • PACKAGE QUANTITY4
    • WEIGHT LBS39.0 (17.73 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.