Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nestable Shipping Plastic Pallet 48x40x6 2500 Lbs. Max Dynamic Wt. Capacity - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

Nestable Shipping Plastic Pallet 48x40x6 2500 Lbs. Max Dynamic Wt. Capacity - Pkg Qty 10

Item #: WB238177

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$65.95 each

Sold in packages of 10

Qty Price
1-2 $659.50/ pkg.
3-6 $609.50/ pkg.
7-9 $579.50/ pkg.
10+ $549.50/ pkg.
Product Information
Customer Review
Product Q&A
Accessories
Featherweight Plastic Pallet
These plastic pallets resist weather, splitting mildew and rot. Outlast other plastic pallets because they're made from USDA-approved, 100% recyclable black polyethylene. Nest for efficient storage when not in use. Sturdy construction gives these plastic pallets a 4000 lb. capacity, and allows 4-way forklift entry with a fork clearance of 3-1/2" x 11-1/2". Measures 48"L x 40"W x 6"H. Sold in bundles of 10.

Click here to see our full selections of Pallets and Skids.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES40 (101.6 cm)
    • HEIGHT INCHES6 (15.24 cm)
    • CAPACITY LBS-STATIC (FLOOR)10000 (4545.45 kg)
    • CAPACITY LBS-DYNAMIC (FORK)2500 (1136.36 kg)
    • ASSEMBLYAssembled
    • BRANDPlastic Products
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERCP-1
    • MODEL238177
    • OPENINGSFour-Way Entry
    • PACKAGE QUANTITY10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.