Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nestable Shipping Plastic Pallet 2000 Lb. Capacity - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

Nestable Shipping Plastic Pallet 2000 Lb. Capacity - Pkg Qty 10

Item #: WB489104

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$28.95 each

Sold in packages of 10

Qty Price
1-2 $289.50/ pkg.
3+ $279.50/ pkg.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Nestable Shipping Plastic Pallet

This plastic pallet resists weather, splitting mildew and rot. Outlast other plastic pallets because they're made from 100% recyclable black polyethylene. Nest up to 31 pallets to a height of 8' for efficient storage when not in use. Sturdy construction gives these plastic pallets a 2000 lb. fork capacity and 6000 lb. floor capacity. Allows 4-way forklift entry with a fork clearance of 3-1/2" x 11-1/2". Measures 48"L x 40"W x 6"H. Sold in bundles of 10.Ideal for one-way shipping.

Click here to see our full selections of Pallets and Skids.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES40 (101.6 cm)
    • HEIGHT INCHES6 (15.24 cm)
    • CAPACITY LBS2000 (909.09 kg)
    • CAPACITY LBS-STATIC (FLOOR)6000 (2727.27 kg)
    • CAPACITY LBS-DYNAMIC (FORK)2000 (909.09 kg)
    • ASSEMBLYAssembled
    • BRANDGlobal Approved Vendor
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER300201004AB
    • MODEL489104
    • OPENINGSFour-Way Entry
    • PACKAGE QUANTITY10
    • STACK AND/OR NESTNestable
    • WEIGHT LBS16 (7.27 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

Nestable Shipping Plastic Pallet

Your review: The company has purchased and used the nestable shiping plastic pallet as a form to transport raw materials into our production floor as we are not allowed to use wood or corrugate materials in our production floor. This pallet is great to work with and handle.

Is this review helpful?

Nestable Shipping Plastic Pallet

Your review: Purchased these to go with the High Lift Pallet Jack. It's nice that they are nestable and take up less space when not being used, but they are rather flimsy. Have had to get plywood sheets to cover the surface to prevent the pallet from bowing and the boxes we stack on them from tipping over.

Is this review helpful?

MAINTENANCE MANAGER

Your review: good value for money

Is this review helpful?

Excellent Product

Your review: Works well for storing items and mild to moderate moving requirements of the items on the floor with fork lift units.It shrink wraps very nicely and unlike wooden pallets, no collateral dasmage to sking, fingers or other extremities. Good product. Arrived completely intact from the Global without any damages.

Is this review helpful?

Sort by: 
1 ...

4 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.