Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buckhorn Nestable Plastic Pallet PL4840060026001 - 48x40 1200 Lb Capacity - Pkg Qty 5

Buckhorn Nestable Plastic Pallet PL4840060026001 - 48x40 1200 Lb Capacity - Pkg Qty 5

Item #: WB269068

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$90.95 each

Sold in packages of 5

Price: $454.75
Product Information
Customer Review
Product Q&A
Accessories
BUCKHORN™ LIGHT DUTY NESTABLE PLASTIC PALLETS STATIC CAPACITY 10000 LBS.

BUCKHORN™ light duty pallets are ideal for a wide variety of shipping applications. Light duty pallets are ideal for automotive and general manufacturing to food and retail product distribution. Nestable plastic pallets are made from injection molded, high density industrial grade polymers that is moisture and chemical resistant and 100% recyclable. These lightweight pallets allow safe manual handling. 9 reinforced nesting feet allow 4 way fork access for handling and provide uniform load distribution. Nestable pallets offer 10,000 lb static capacity and 1,200 lb. dynamic capacity. Measures 48"L x 6"H overall.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES40 (101.6 cm)
    • HEIGHT INCHES6 (15.24 cm)
    • CAPACITY LBS-STATIC (FLOOR)10000 (4545.45 kg)
    • CAPACITY LBS-DYNAMIC (FORK)1200 (545.45 kg)
    • ASSEMBLYAssembled
    • BRANDBuckhorn
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERPL4840060026001
    • OPENINGSFour-Way Entry
    • PACKAGE QUANTITY1
    • WEIGHT LBS19 (8.64 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.