Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Husky Rack & Wire 420460-Z06003382 Wire Mesh Decking 46"L X 42"D 2610 Lb Capacity
See all 8 items in product family

Husky Rack & Wire 420460-Z06003382 Wire Mesh Decking 46"L X 42"D 2610 Lb Capacity

Item #: WB795794A

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-12 $38.95 ea.
13+ $36.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Wire Mesh Decking
Strong, 2" x 4", galvanized finished wire decking features welded construction and heavy gauge channel supports. Unlike wood or metal decking, wire permits light, air and sprinkler penetration; allows a clear view of upper tiers; and minimizes dust and debris accumulation. Easy installation — simply drop into place over beams. Use with beams that have 1-1/2" or 1-5/8" step. 2610 lb. capacity.

To order:
Measure beam length between uprights (left to right)
Measure beam depth overall (front to back)
Measure depth between beam steps (front to back)

  Beam Length     Use  
  96"   Two 46"
  108"   Two 52"
  120"   Two 58"
  144"   Three 46"

Product Specifications

    • WIDTH INCHES46 (116.84 cm)
    • DEPTH INCHES42 (106.68 cm)
    • CAPACITY LBS2610 (1186.36 kg)
    • COLOR FINISHGalvanized
    • BRANDWireway Husky
    • CONSTRUCTIONSteel Wire Mesh
    • MANUFACTURERS PART NUMBER420460-Z06003382
    • MODEL795794A

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 

3 Results

wire mesh decking review

Your review: These wire shelves work as advertised. They provide ventilation for stock. Easy to install. I used to make my own from plywood and this is a better approach.

Is this review helpful?

region Inventory specialist

Your review: excellent product ,works good in warehouse

Is this review helpful?

Product Review

Your review: Great product!

Is this review helpful?

Sort by: 

3 Results

There are 3 questions and 1 answers for this product.

Sort by: 

3 Results

Is there a form to fill out for custom Wireway rack requests?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

3 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.