Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pallet Rack Beam Pair - 3" Channel 108"W x 36"D

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Pallet Rack Beam Pair - 3" Channel 108"W x 36"D

Item #: WB580325

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $158.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
3"H Beam
for Structural Steel Pallet Rack

Beams bolt to Upright Frames to secure connection and help prevent accidental dislodging. Adjust on 2" increments. Each pair of beams includes one front to back brace. Gray enamel. Meets AISC and RMI standards. Sold in pairs.

Product Specifications

    • WIDTH INCHES108 (274.32 cm)
    • DEPTH INCHES36 (91.44 cm)
    • CAPACITY LBS4300 (1954.55 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BEAM HEIGHT INCHES3 (7.62 cm)
    • BRANDMECO
    • CHANNEL WIDTH INCHES3 (7.62 cm)
    • CONSTRUCTIONStructural Steel
    • MANUFACTURERS PART NUMBER2SB3-108-36

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.