Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nashville - Wire Mesh Decking 58"W X 42"D X 1-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Nashville - Wire Mesh Decking 58"W X 42"D X 1-1/2"H

Item #: WB979138

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-12 $44.95 ea.
13+ $41.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wire Decking
Strong, 2-1/2" x 4" wire decking features welded construction and 13-gauge channel supports. Unlike wood or metal decking, wire permits light, air and sprinkler penetration; allows a clear view of upper tiers; and minimizes dust and debris accumulation. Easy installation — simply drop into place over beams. Use with beams that have 1-1/2" or 1-5/8" step. 3100 lb. capacity. Oven baked gray enamel finish.

To order:
Measure beam length between uprights (left to right)
Measure beam depth overall (front to back)
Measure depth between beam steps (front to back)

Product Specifications

    • WIDTH INCHES58 (147.32 cm)
    • DEPTH INCHES42 (106.68 cm)
    • CAPACITY LBS3100 (1409.09 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDNashville Wire Products
    • CONSTRUCTIONWire Mesh
    • MANUFACTURERS PART NUMBER4258a
    • MODEL979138
    • SUPPORT CHANNELS3
    • WEIGHT LBS24.1 (10.95 kg)
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Wire Mesh Decking

Your review: We like the product, it works out good for our needs. We did have a few that were bent, we just kept them and our guy straighten them out. Over all very statisfied.

Is this review helpful?

decking is for lightweight stuff

Your review: This decking is typical stuff. It's not for handling the thousands of pounds the rack is rated for. Pallets should always overhand the front and rear horizontal beams. These racks are for times when space needed for lightweight boxes/etc.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 0 answers for this product.

Sort by: 

2 Results

Is there a form to fill out for custom wire decking requests?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 

2 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $6.00 with this comparable product +