Steel Rack Guard 7.5"Wx3.75"Dx12"H

Steel Rack Guard 7.5"Wx3.75"Dx12"H

Item #: WB652276

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $50.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
STEEL RACK GUARDS
Rack Guard without Bumper
Steel rack guards avoid fork truck damage to valuable pallet rack uprights. These steel pallet rack guards help withstand impacts using sturdy, heavy-duty steel. Pallet rack protection guards have a high visibility yellow powder coat finish and 4 predrilled mounting holes for easy floor anchoring (hardware sold separately). Bolt Diameter (in.) 3/4 ,Base Hole Size (in.) 7/8

Product Specifications

    • WIDTH INCHES7-1/2 (19.05 cm)
    • DEPTH INCHES3-3/4 (9.53 cm)
    • HEIGHT INCHES12 (30.48 cm)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDVestil Mfg.
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERG8-12
    • MODEL652276
    • WEIGHT LBS16 (7.27 kg)
    • WIDTH6-1/2