Steel Rack Guard 5.5"Wx3.75"Dx36"H
See all 29 items in product family

Steel Rack Guard 5.5"Wx3.75"Dx36"H

Item #: WB652275

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-9 $74.95 ea.
10+ $71.95 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
STEEL RACK GUARDS
Rack Guard without Bumper
Steel rack guards avoid fork truck damage to valuable pallet rack uprights. These steel pallet rack guards help withstand impacts using sturdy, heavy-duty steel. Pallet rack protection guards have a high visibility yellow powder coat finish and 4 predrilled mounting holes for easy floor anchoring (hardware sold separately). Bolt Diameter (in.) 1/2, Base Hole Size (in.) 5/8

Product Specifications

    • WIDTH INCHES4-1/2 (11.43 cm)
    • DEPTH INCHES3-3/4 (9.53 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERG6-36
    • MODEL652275
    • WEIGHT LBS28 (12.73 kg)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

steel rack guard

Your review: Very pleased with this rack guard. Actual product shipped is slightly different from photo--no cut-outs, and straight, not angled on back edge. Very sturdy, and the size fit my pallet racking without taking up extra space. I used 4) 5/8" wedge anchors to secure. Would buy again.

Is this review helpful?

Sort by: 
1 ...

1 Result