Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Protect-It Rack Guard 3" X 3" Yellow - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Protect-It Rack Guard 3" X 3" Yellow - Pkg Qty 3

Item #: WB245652

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$21.25 each

Sold in packages of 3

Qty Price
1-3 $63.75/ pkg.
4+ $59.25/ pkg.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PROTECT-IT™ RACK GUARDS
For 3” x 3” Column
These thermoplastic rack guards prevent costly damage to rack uprights. Rack guards provide a smart, economic solution to protect pallet rack uprights. Easy-to-install and requires no tools. Rack guards are made with high density thermoplastic that is engineered to absorb impacts. Pallet guards securely grip columns and stack to provide higher column protection. Withstands cold environments down to -40°F. Measures 5-5/8”W x 5-1/4”H.

Product Specifications

    • WIDTH INCHES5-5/8 (14.29 cm)
    • DEPTH INCHES5-7/8 (14.92 cm)
    • HEIGHT INCHES5-1/4 (13.34 cm)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDNashville Wire Products
    • COLUMN SIZE INCHES3 X 3
    • CONSTRUCTIONHD Thermoplastic 3"D
    • MANUFACTURERS PART NUMBER401-121
    • MODEL245652
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Rack guards

Your review: We have had a lot of problems with fork trucks hitting our racking uprights and damaging them. We had been looking for something that would protect the racks and also allow us to clean around them. These work great. They are strong enough to deflect the fork trucks and save us from having to replace uprights so often. The best thing about these is that unlike the ones you anchor to the floor, these you can just slide up, clean under them, and slide them back down. Works great for a food processing facility.

Is this review helpful?

Work well

Your review: These offer good protection and are easy to install. My only concern is that they may be pulled off by a fork truck as it backs out of the racks. I am constructing retainers to prevent this from happening.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 1 answers for this product.

Sort by: 

2 Results

Is there a form to fill out for custom wire decking requests?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

2 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.