Equipto Stairway 30"W With 7 Stairs

Rollover image to zoom in

Click image to enlarge

See all 84 items in product family

Equipto Stairway 30"W With 7 Stairs

Item #: WBB015422

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,338.00
Product Information
Customer Review
Product Q&A
OSHA Stairways - Galvanized steel stairway systems for safe, convenient access to all levels, completely pre-fabricated for quick assembly; one third the cost of building your own from structural steel; over 30 sizes designed to meet or exceed OSHA federal standards; heights from 3' 1o 12'3" with four different tread widths available; non-skid perforated galvanized grating; indoor or outdoor use; temporary or permanent

Product Specifications

    • COLOR FINISHGalvanized Steel with Safety Yellow Railings
    • ASSEMBLYUnassembled
    • BRANDEquipto®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER1530F07
    • TYPEOSHA
    • WEIGHT LBS213.97 (97.26 kg)
    • LIMITED WARRANTYLimited Lifetime Warranty
    • PACKAGE QUANTITY1
    • TREAD WIDTH INCHES30 (76.2 cm)
    • OVERALL WIDTH INCHES35 (88.9 cm)
    • RISE MIN/MAX4'9"/5'4"
    • RUN MIN/MAX5'2"/5'9"
    • NUMBER OF TREADS7