Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Window For 4 Ft Panel Sound Control 1/4 Inch Laminated Glass

Rollover image to zoom in

Click image to enlarge

See all 154 items in product family

Window For 4 Ft Panel Sound Control 1/4 Inch Laminated Glass

Item #: WB608434A

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $281.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
PortaFab Inplant Offices
Window for 4' Panel
This optional window can be added into 2'W panels. It's recommend to order windows when panels are ordered. This model includes 1/4 thick laminated glass to provide sound control. Measures 4'W x 3'H.

Documents are in PDF format

Product Specifications

    • DESCRIPTIONWindow for 4' Panel
    • MODEL608434A
    • TYPESound Control 1/4" Laminated
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What's the cfm of this fan?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.